Shop All Pressure Regulators
Protect Air
Miniature Regulator, 2 5/16", 3/4" H
Mfr # PTR232AS1290
Zoro # G310436992
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 2 5/16 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect Air
- MFR # PTR232AS1290
- Zoro # G310436992
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 5/16 in |
Height | 3/4 in |
Details
Item | Miniature Regulator |
Body Material | Aluminum |
Seal Material | NBR |
Max. Pressure | 363 psig |
Max. Temp. | 176 Degrees F |
Connection Type | NPT |
Pressure Adjustment Range | 90 psig |
Inlet Gender | Female |
Tolerance | +/-9 psig |
Outlet Gender | Female |
Description
Miniature Regulator, Body Material Aluminum, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 5/16 in, Height 3/4 in, Connection Type NPT, Pressure Adjustment Range 90 psig, Seal Material NBR, Max. Temp. 176 Degrees F, Max. Pressure 363 psig
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10301TMG)
- DANCO CARTRIDGE PULLER MOEN (9D00060885)
- T&S BRASS Cartridge, Cerama Cold (12447-25NS)
- ANVIL 2" FNPT Galvanized Cap (0319900726)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PT96)
- Protect Air Pressure Regulators