Shop All Pressure Regulators
Protect Air
Miniature Regulator, 2 1/16", 1 5/16" H
Mfr # PWR239AS1215
Zoro # G110436987
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel Plated Brass
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 2 1/16 in
- Height 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect Air
- MFR # PWR239AS1215
- Zoro # G110436987
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 1/16 in |
Height | 1 5/16 in |
Details
Item | Miniature Regulator |
Body Material | Nickel Plated Brass |
Max. Temp. | 140 Degrees F |
Pressure Adjustment Range | 15 psig |
Seal Material | NBR |
Max. Pressure | 145 psig |
Connection Type | NPT |
Tolerance | +/-2 psig |
Description
Miniature Regulator, Body Material Nickel Plated Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/16 in, Height 1 5/16 in, Connection Type NPT, Pressure Adjustment Range 15 psig, Seal Material NBR, Max. Temp. 140 Degrees F, Max. Pressure 145 psig
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 995-1 2-10 3/4 Ldim (3915508)
- RHEEM Assembly, Automatic Vent Damper (AP13146-2)
- PARKER 1/4" Barb x 1/4" Barb x 1/8" MNPT Brass Branch Tee (232-6-2)
- MOEN Sensor-Operated Lavatory Faucet (CA8302)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- WATTS Pressure Regulator, 3/8 In, 1 to 25 psi (3/8 LF 263A-A 1-25 PSI)
- WATTS Pressure Regulator, 1/2 In, 10 to 125 psi (1/2 LF26A 10-125)
- Protect Air Valves