Shop All Pressure Regulators
Protect Air
Miniature Regulator, 2 1/16", 1 5/16" H
Mfr # POR234KM1275
Zoro # G510436983
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Grivory
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 2 1/16 in
- Height 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect Air
- MFR # POR234KM1275
- Zoro # G510436983
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 1/16 in |
Height | 1 5/16 in |
Details
Item | Miniature Regulator |
Body Material | Grivory |
Max. Temp. | 140 Degrees F |
Standards | FDA, NSF |
Pressure Adjustment Range | 75 psig |
Max. Pressure | 260 psig |
Compliance | FDA, NSF |
Application | Medical Industries |
Seal Material | FPM |
Connection Type | NPT |
Tolerance | +/-10% |
Description
Miniature Regulator, Body Material Grivory, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/16 in, Height 1 5/16 in, Application Medical Industries, Connection Type NPT, Pressure Adjustment Range 75 psig, Seal Material FPM, Max. Temp. 140 Degrees F, Max. Pressure 260 psig, Standards FDA, NSF, Compliance FDA, NSF
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pressure Relief Valve; 175 PSI ASME (DXCM136-0077)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-1/4" O.D., 8 7/8 in H (255706-75)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHLN-B 2.0)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- WATTS Pressure Regulator, 1/8 In, 0 to 125 psi (1/8 LF560 0-125)
- WILKINS Zurn 1 in. FNPT Bronze Water Pressure Reducing Valve 1 in. FNPT 1 pc (1-70XLDU)
- Protect Air Valves