Shop All Pressure Regulators
Protect Air
Miniature Regulator, 2 1/16", 1 5/16" H
Mfr # PER239KS1260
Zoro # G310436985
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Grivory
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 2 1/16 in
- Height 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect Air
- MFR # PER239KS1260
- Zoro # G310436985
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 1/16 in |
Height | 1 5/16 in |
Details
Item | Miniature Regulator |
Body Material | Grivory |
Standards | FDA/EU |
Connection Type | NPT |
Max. Pressure | 145 psig |
Pressure Adjustment Range | 60 psig |
Max. Temp. | 140 Degrees F |
Compliance | FDA/EU |
Application | Drinking Water, Food, Medical Industries |
Seal Material | FPM |
Tolerance | +/-6 psig |
Description
Miniature Regulator, Body Material Grivory, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/16 in, Height 1 5/16 in, Application Drinking Water, Food, Medical Industries, Connection Type NPT, Pressure Adjustment Range 60 psig, Seal Material FPM, Max. Temp. 140 Degrees F, Max. Pressure 145 psig, Standards FDA/EU, Compliance FDA/EU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST 1/2'' Locking Clip, 100PK (PIC1816R)
- ZORO SELECT PVC PVC Flange, FNPT, 3 in Pipe Size (855-030)
- SIEMENS 2.5 in. N/C, BRZ TRIM, 63cvFLG VALVE (599-05990)
- SOUTHLAND 1/2 In. x 6 In. Welded Steel Galvanized Nipple (10410)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- WATTS Water Pressure Regulator Valve, 1-1/4 In. (1 1/4 LF223-S)
- WATTS Pressure Regulator, 3/8 In, 10 to 125 psi (3/8 LF26A 10-125)
- Protect Air Valves