Shop All Pressure Regulators
Protect Air
Miniature Regulator, 1 1/2", 9/16" H
Mfr # PCR233FS1260
Zoro # G410436991
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 1 1/2 in
- Height 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect Air
- MFR # PCR233FS1260
- Zoro # G410436991
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 1 1/2 in |
Height | 9/16 in |
Details
Item | Miniature Regulator |
Body Material | Brass |
Max. Pressure | 174 psig |
Max. Temp. | 140 Degrees F |
Seal Material | NBR |
Connection Type | NPT |
Pressure Adjustment Range | 60 psig |
Outlet Gender | Male |
Inlet Gender | Female |
Tolerance | +/-11.6 psig |
Description
Miniature Regulator, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 1 1/2 in, Height 9/16 in, Connection Type NPT, Pressure Adjustment Range 60 psig, Seal Material NBR, Max. Temp. 140 Degrees F, Max. Pressure 174 psig
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two-Handle Bidet Faucet Brushed Nickel (T5220BN)
- DAYTON Coolant Filter, 60 Mesh (2MYT2)
- OASIS Bottle Filler Aerator (038032-001)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-630)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- Protect Air Pressure Regulators