Shop All Pressure Regulators
Protect Air
Miniature Regulator, 1 1/2", 9/16" H
Mfr # PCR233FS1245
Zoro # G410769136
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 1 1/2 in
- Height 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Protect Air
- MFR # PCR233FS1245
- Zoro # G410769136
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 1 1/2 in |
Height | 9/16 in |
Details
Item | Miniature Regulator |
Body Material | Brass |
Max. Pressure | 174 psig |
Inlet Gender | Female |
Pressure Adjustment Range | 45 psig |
Tolerance | +/-10.1 psig |
Seal Material | NBR |
Max. Temp. | 140 Degrees F |
Outlet Gender | Male |
Connection Type | NPT |
Description
Miniature Regulator, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 1 1/2 in, Height 9/16 in, Connection Type NPT, Pressure Adjustment Range 45 psig, Seal Material NBR, Max. Temp. 140 Degrees F, Max. Pressure 174 psig
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Drain Rod Assembly (1034579)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Comp x 36 Inch Extended Length Stainle (4401479)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (26-1001LF)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4000SK4PXX4B)
- Protect Air Pressure Regulators