Shop All Pressure Regulators
Protect Air
Miniature Regulator, 1 1/2", 9/16" H
Mfr # PCR233FS1229
Zoro # G910436989
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 1 1/2 in
- Height 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect Air
- MFR # PCR233FS1229
- Zoro # G910436989
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 1 1/2 in |
Height | 9/16 in |
Details
Item | Miniature Regulator |
Body Material | Brass |
Max. Temp. | 140 Degrees F |
Pressure Adjustment Range | 30 psig |
Max. Pressure | 174 psig |
Seal Material | NBR |
Connection Type | NPT |
Outlet Gender | Male |
Inlet Gender | Female |
Tolerance | +0/-4.5 psig |
Description
Miniature Regulator, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 1 1/2 in, Height 9/16 in, Connection Type NPT, Pressure Adjustment Range 30 psig, Seal Material NBR, Max. Temp. 140 Degrees F, Max. Pressure 174 psig
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF (SINK 151513 - NO FAUCET)
- LEGRIS Barbed Plug, 5/16 in or 8mm Tube Size, Polymer, Red, 50 PK (3126 08 00)
- BOBRICK B824 Satin Stainless Steel Soap Holder (B824)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMSE206)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- CASH VALVE Pressure Regulator, 1/4 In, 75 to 200 psi (8275-0138)
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi (E-C1F9A1B1AH1)
- Protect Air Valves