Shop All Pressure Regulators
Protect Air
Air Fuse, Aluminum, 2 9/16" L, 1 3/16" W
Mfr # PHG281A1411
Zoro # G810436997
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Across Flats 1 3/16 in
- Material Aluminum
- Minimum Operating Temperature -4 Degrees F
- Overall Length 2 9/16 in
- Air Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect Air
- MFR # PHG281A1411
- Zoro # G810436997
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Width Across Flats | 1 3/16 in |
Overall Length | 2 9/16 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Width | 1 3/16 in |
Details
Item | Air Fuse |
Material | Aluminum |
Minimum Operating Temperature | -4 Degrees F |
Air Inlet Gender | Female |
Air Outlet Gender | Female |
Pressure Drop | 0.7 to 1.5 psig (Open), 4 psig (Closing) |
Air Outlet Type | NPT |
Maximum Operating Temperature | 176 Degrees F |
Air Inlet Type | NPT |
Description
Air Fuse, Air Inlet Size 1/2 in, Air Inlet Type NPT, Pressure Drop 0.7 to 1.5 psig (Open), 4 psig (Closing), Overall Length 2 9/16 in, Overall Width 1 3/16 in, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Material Aluminum, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Width Across Flats 1 3/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" A-LOK SS Bulkhead Union (2BC2-316)
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Tee (10-Pack), 10PK (EPXPAT3410PK)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-CE)
- SPENCE Direct Operated Pressure Regulator (D50A-C1D9K)
- Protect Air Valves