Shop All Pressure Regulators
Protect Air
Air Fuse, Aluminum, 2 5/16" L, 1 1/16" W
Mfr # PHG281A1311
Zoro # G910436996
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Outlet Type NPT
- Air Inlet Size 3/8 in
- Width Across Flats 1 1/16 in
- Overall Length 2 5/16 in
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect Air
- MFR # PHG281A1311
- Zoro # G910436996
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Air Inlet Size | 3/8 in |
Width Across Flats | 1 1/16 in |
Overall Length | 2 5/16 in |
Overall Width | 1 1/16 in |
Air Outlet Size | 3/8 in |
Details
Item | Air Fuse |
Air Outlet Type | NPT |
Maximum Operating Temperature | 176 Degrees F |
Air Inlet Gender | Female |
Material | Aluminum |
Air Inlet Type | NPT |
Minimum Operating Temperature | -4 Degrees F |
Air Outlet Gender | Female |
Pressure Drop | 0.7 to 1.5 psig (Open), 4 psig (Closing) |
Description
Air Fuse, Air Inlet Size 3/8 in, Air Inlet Type NPT, Pressure Drop 0.7 to 1.5 psig (Open), 4 psig (Closing), Overall Length 2 5/16 in, Overall Width 1 1/16 in, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Material Aluminum, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Width Across Flats 1 1/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-077)
- CHEMTROL Manual 2-Way Ball Valve, Socket, Polypro (MN913A8)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater (RE199eN)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (507 3/4)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- WATTS Water Pressure Regulator Valve, 3 In. (3 LFN223M1-B)
- CASH VALVE Pressure Regulator, 2 In, 20 to 100 psi (20258-0060)
- Protect Air Valves