Shop All Mattress Covers and Pads
Protect-A-Bed
Mattress Pad Protector, Waterprf, Full XL
Mfr # BAS0232
Zoro # G2538981
product price: $26.55
/ea
Sold in multiples of 12 for $318.60
$318.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full XL
- Length 80 in
- Width 54 in
- Pocket Size 14 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect-A-Bed
- MFR # BAS0232
- Zoro # G2538981
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Full XL |
Length | 80 in |
Width | 54 in |
Pocket Size | 14 in |
Details
Item | Mattress Pad Protector |
Color | White |
Material | Polyester, Polyurethane |
Protects | From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander |
Seam | Yes |
Type | Waterproof |
Fabric | Jersey Knit |
Corners | Elastic Fitted |
Standards | ASTM F1671 Level 4 Barrier, FDA Class 1 Medical Device |
Washing Instructions | Machine Wash Hot, Tumble Dry Medium, Wash with Other Towels or Sheets, Close Zipper Before Washing, Do Not Dry Clean, Iron or Bleach |
Description
Mattress Pad Protector,Waterproof,Full XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-AG/BO)
- ZORO SELECT Mini Blinds, 60" Lx 46" W, White, Vinyl (493N68)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- MABIS Mabis 555-7301-0200 Bucket Seat Lumbar Cushion without Strap - Black (555-7301-0200)
- MABIS Mabis 554-8064-9812 Zippered Plastic Protective Mattress Cover for Hospital Beds - 1 Dozen (554-8064-9812)
- MADISON PARK Quiet Nights - Waterproof Mattress, White (BASI16-0032)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- Protect-A-Bed Mattress Covers and Pads