Shop All Mattress Covers and Pads
Protect-A-Bed
Mattress Encasement, Twin, 12 in, 75 in
Mfr # BOM1109
Zoro # G000716168
product price: $55.25
/ea
Sold in multiples of 10 for $552.50
$552.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Length 75 in
- Pocket Size 12 in
- Width 38 in
- Protects Bed Bugs, Allergies, Dust Mites, Mildew, Pet Dander, Mold, Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect-A-Bed
- MFR # BOM1109
- Zoro # G000716168
- UPC # 844928052303
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Twin |
Length | 75 in |
Pocket Size | 12 in |
Width | 38 in |
Details
Item | Mattress Encasement |
Protects | Bed Bugs, Allergies, Dust Mites, Mildew, Pet Dander, Mold, Waterproof |
Description
Mattress Encasement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- SAUDER BEGINNINGS Beginnings 5-Shelf Bookcase Ho , Three adjustable shelves (413324)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- KATHY IRELAND 2" Gusseted Tencel-Poly Filled Mattress Topper, King (KI709254)
- GRAND DOWN Down Alternative Mattress Topper Full (MAT TOPPER FL)
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- DREAM SAFE DrmSafe BoxSpring Encasmnt w Zip 60x80x9 (1610314)
- GRAND DOWN Down Alternative Mattress Topper Twin (MAT TOPPER TW)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2002 Quik Sorb Reusable Underpad; 34 in. x 35 in. Quilted Birdseye (C2002)
- Protect-A-Bed Mattress Covers and Pads