Shop All Mattress Covers and Pads
This Product is Discontinued
Protect-A-Bed
Mattress Encasement, Sofa/Full, Poly, PK10 (Discontinued)
Mfr # BOM13S06
Zoro # G5983835
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Sofa Bed/Full
- Length 75 in
- Width 54 in
- Pocket Size 6 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect-A-Bed
- MFR # BOM13S06
- Zoro # G5983835
- UPC # 844928003602
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Sofa Bed/Full |
Length | 75 in |
Width | 54 in |
Pocket Size | 6 in |
Details
Item | Mattress Encasement |
Color | White |
Protects | From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander |
Fabric | 100% Polyester |
Washing Instructions | Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens |
Seam | Yes |
Description
Mattress Encasement, Sofa Bed/Full Size, Pocket Size 6 In., Length 75 In., Width 54 In., Color White, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Yes, 100 Percent Polyester Fabric, Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.