Shop All Mattress Covers and Pads
Protect-A-Bed
Mattress Encasement, FullXL, NonWoven, PK10
Mfr # BOB2409
Zoro # G5933882
product price: $268.99
/pk 10, $26.90/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full XL
- Length 80 in
- Width 54 in
- Pocket Size 8 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protect-A-Bed
- MFR # BOB2409
- Zoro # G5933882
- UPC # 844928001882
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Full XL |
Length | 80 in |
Width | 54 in |
Pocket Size | 8 1/2 in |
Details
Item | Mattress Encasement |
Color | White |
Protects | From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander |
Washing Instructions | Machine Wash Warm, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens |
Seam | Yes |
Fabric | Non Woven |
Description
Mattress Encasement, Full XL Size, Pocket Size 8-1/2 In., Length 80 In., Width 54 In., Color White, Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander, Incontinence, Yes, Non Woven Fabric, Machine Wash Warm, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- SAFCO Steel Machine Stand with Double Doors (1870GR)
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-2-K-GG)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- MABIS Mabis 20-810-000 KaWe Standard Otoscope (20-810-000)
- GRAND DOWN Down Alternative Mattress Topper Twin (MAT TOPPER TW)
- MABIS Mabis 552-8003-0000 Hospital Size Convoluted Bed Pads- 33 x 72 x 3 (552-8003-0000)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- Protect-A-Bed Mattress Covers and Pads