Shop All Soil Auger Kits
Protech Tool Supply
Protech Tool Supply JBB24 3.25 x 24 in. Bulb Planter
Mfr # JBB24
Zoro # G304202022
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protech Tool Supply
- MFR # JBB24
- Zoro # G304202022
- UPC # 726447325246
- Country of Origin China
- Category Soil Auger Kits
Description
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Drills holes 3-1/4" diameter, up to 8" deep
- Fits any 3/8" or 1/2" electric or cordless drill
- Durable and reliable construction
- Size: 3.25 x 24 in.
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT AIR FILTER, DOLMAR 395173010 4" x3" x2.5" (A-B1AF203)
- MTD Lens-Cpx Grille Lh (731-09756A)
- MTD Seal-Oil (921-04031)
- C&S PRODUCTS Suet Nugget Ht Pepr 27Oz (06107)
- PROTECH TOOL SUPPLY Protech Tool Supply Bulb Planter 24 Inch - JB-24 (287121)
- EIJKELKAMP 12 1/2" Arable Land Auger (040602)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- POWER PLANTER 12 in. Steel Bulb Auger Drill Bit (312-RED)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- EIJKELKAMP One-piece Sand Auger, 2 3/4" (7cm) (010103071)
- AMES Push Bulb Planter (AM600514)
- Protech Tool Supply Soil Auger Kits