Shop All Surge Protectors
Protec
Surge Protector, 1 Phase, 120V, 1 Poles, 2
Mfr # ASISP150-1P
Zoro # G509768927
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 120V
- Number of Poles 1
- Voltage Protection Rating 700V (L-G), 700V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Protec
- MFR # ASISP150-1P
- Zoro # G509768927
- UPC # 810009762461
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 3 in |
Depth | 3 3/4 in |
Width | 1 in |
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Phase | 1 |
Voltage | 120V |
Number of Poles | 1 |
Voltage Protection Rating | 700V (L-G), 700V (L-N) |
Number of Wires | 2 |
Modes of Protection | L-G, L-N |
Max. Surge Current per Phase | 50 kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Modular | No |
Max. Continuing Operating Voltage | 150V AC |
IP Rating | IP20 |
Wire Gauge | 12 to 6 AWG |
Standards | CE, cRUus, IEC61643-11:2011, RoHS, UL 1449 4th Edition |
Min. Operating Temp. | -40 Degrees C |
Amps | 50 kA |
Max. Operating Temp. | 80 Degrees C |
UL SPD Type | Type 1; Type 2; Type 3 |
Status Indicator | LED Light |
Description
Surge Protection, Amps 50 kA, Depth 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, White (AT219-4-15)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3605273)
- SQUARE D Shaft, 75/100/250A (9421LS10)
- SPECIALTY LIGHTING Specialty Lighting Sl7000.0529 Harness With 3-Stage Touch Switch (SL7000.0529)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254SLA)
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3, 100kA (TVS5HWA10X)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- NIPPON Appliance Surge Protector (PROTECTAC)
- Protec Surge Protectors