Shop All Handles, Frames and Braces
Proteam
Xover Multi-Surface Two-Piece Wand Tool Kit
Mfr # 107098
Zoro # G5582818
Free Shipping & Returns
$137.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 107308
- Fits Brand ProTeam
- Includes (2) Two-Bend Aluminum Wand, Crevice Tool, Dust Brush with Reducer, Floor Tool, Upholstery Tool
- For Hose Diameter 1 1/2 in
- For Vacuum Type Backpack Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 107098
- Zoro # G5582818
- UPC # 693822070988
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Item | Vacuum Attachment Kit |
For Use With Mfr. Model Number | 107308 |
Fits Brand | ProTeam |
Includes | (2) Two-Bend Aluminum Wand, Crevice Tool, Dust Brush with Reducer, Floor Tool, Upholstery Tool |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | 107308 |
Fits Vacuum Brand | ProTeam |
Description
Vacuum Attachment Kit, For Hose Diameter 1 1/2 in, Includes (2) Two-Bend Aluminum Wand, Crevice Tool, Dust Brush with Reducer, Floor Tool, Upholstery Tool, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107308
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- ZEP Carpet Spotter, 5 gal., Pail, Lemongrass (128439)
- PIG Sorbents, 48 gal, 8 in x 10 ft, Oil, White, Polypropylene (BOM304)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVD7)
- PROTEAM Cord Assembly, ProGuard 4 (829719-4)
- PROTEAM Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 3-4 gal. (107178)
- PROTEAM 12" Carpet Tool with Scallops (103085)
- PROTEAM 11" Crevice Tool (100107PT)
- PROTEAM 56" Two-Piece, Two-Bend Aluminum Wand w/Button Lock (101338)
- PROTEAM 5.5" Upholstery Tool with Removable Brush (103087)
- TRUPER Truper 7814601 48 in. Tamper Replacement Handle; Natural (7814601)
- Proteam Handles, Frames and Braces