Shop All Vacuum Bags
Proteam
Vacuum Bag, Paper Bag, 10 PK
Mfr # 100431
Zoro # G0690225
product price: $18.55
/pk 10, $1.86/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Paper Bag
- Type Open Collared
- For Use With Mfr. Model Number 107118, 107108, 107605, 10760, 107607, 106542, 107146
- For Use With Mfr. No. 107118, 107108, 107605, 10760, 107607, 106542, 107146
- Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 100431
- Zoro # G0690225
- UPC # 693822067520
- Country of Origin Cambodia
- Category Vacuum Bags
Dimensions
Length | 6 1/4 in |
Height | 7 1/2 in |
Width/Diameter | 2 1/2 in |
Details
Filter Type | Paper Bag |
Type | Open Collared |
Item | Vacuum Bag |
For Use With Mfr. Model Number | 107118, 107108, 107605, 10760, 107607, 106542, 107146 |
For Use With | Mfr. No. 107118, 107108, 107605, 10760, 107607, 106542, 107146 |
Fits Vacuum Models | 103024, 105733, 106542, 107103, 107108, 107113, 107118, 107145, 107146, 107155, 107605, 107606, 107607, 107609 |
Bag Material | Paper |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Brand | ProTeam |
Filter Efficiency | 99.95% |
Bag Filtration Type | Standard |
Bag Reusability | Reusable |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103024, 105733, 106542, 107103, 107108, 107113, 107118, 107145, 107146, 107155, 107605, 107606, 107607, 107609, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Reusable, Height 7 1/2 in, Length 6 1/4 in, Width/Diameter 2 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 24" Fine Sweep Floor Brush - Flagged Silver Plastic Fill, 3" Trim (89223)
- TOUCH POINT WIPES TP Plus Disinfectant Wipes Roll - 2 Rolls x 2400 Wipes, 8 in.x6 in., EPA Registered, 2PK (WD1200)
- SHOP BEES WAX 17oz Furniture Polish (93050)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, Gallon Pump Bottle (641451)
- PROTEAM IMF Bag, Fits ProGuard 10 gal., PK3, 3 PK (107181)
- PROTEAM Foam Media Filter for Dome Filter, Fits SCP10, SCP6, GFFP, ProVac FS 6 (510184)
- PROTEAM Vacuum Bag, Dry, Intercept Micro Filter, 10 PK (100291)
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100331)
- PROTEAM IMF Bag forProGuard 15-20 gal., PK3, 3 PK (107180)
- PROTEAM ProGen 15 Upright Vacuum (107330)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007744)
- Proteam Vacuum Bags