Shop All Vacuum Parts
Proteam
Upper Service Assembly, For FreeFlex
Mfr # 510657
Zoro # G8707131
product price: $319.02
/ea
Free Shipping & Returns
$319.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models FreeFlex
- For Use With Mfr. Model Number 107499, 107503
- Fits Vacuum Brand ProTeam
- Fits Models FreeFlex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 510657
- Zoro # G8707131
- UPC # 693822106571
- Country of Origin Mexico
- Category Vacuum Parts
Details
Item | Upper Service Assembly |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | FreeFlex |
For Use With Mfr. Model Number | 107499, 107503 |
Fits Vacuum Brand | ProTeam |
Fits Models | FreeFlex |
Description
Upper Service Assembly, For Vacuum Type Upright Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models FreeFlex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Slim Jim Resin Trainable Dolly, 120 lb Capacity, 23.86 x 14.71 x 8.36, Plastic, Black (1980602)
- TOUGH GUY 1in String Wet Mop, 20oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Cut-End, Blue, Cotton, 1TYR4 (1TYR4)
- ESSENDANT Disinfectingectant, Odoban Conc (911062-G)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641440BK)
- PROTEAM VAC MOTOR - TF 120V 1STG 5.7 - AMETEK 119347-00 (834036)
- PROTEAM Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit (107536)
- PROTEAM Bottom Bumper, Super Coach, QVac and Mega (100586)
- PROTEAM Replacement Sleeve - Aluminum Wands (100101)
- PROTEAM Extension Cord, 50 ft., 16 ga., Yellow (101678)
- PROTEAM Motor/Fan (120 V) w/Crimps (105162)
- CAMPBELL HAUSFELD Motor, 120V (MC037100AV)
- Proteam Vacuum Parts