Shop All Vacuum Filters
Proteam
ULPA Filter Assembly, Fits LineVacer
Mfr # 104275
Zoro # G3219049
original price:
$631.86
21% off
new price: $494.51
/ea
Free Shipping & Returns
$494.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type ULPA
- Length 9"
- Height 9"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 104275
- Zoro # G3219049
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Length | 9" |
Height | 9" |
Width | 9" |
Details
Item | True Ulpa Filter For Linevacer Vacuum |
Filter Type | ULPA |
Description
True Ulpa Filter For Linevacer Vacuum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Filter/Bag Kit, Micro Filter, 5 PK (TBF-7)
- HOOVER UPRIGHT VACUUM - BELT, REPLACES (38528036)
- GUARDAIR Vacuum Hose, Vinyl (N12510)
- HARPER Corn Broom, Light Duty, 10", 39" Metal Hndl (466)
- PROTEAM Exhaust Filter Cover (834717)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Closed Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107667)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (103115)
- PROTEAM Foam Filter Media for Dome Filter (100343)
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Super HalfVac Pro (10 pk.) (106973)
- PROTEAM Cassette Filter, Multi-Ply, Exhaust Filter (107315)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066233)
- Proteam Vacuum Filters