Shop All Vacuum Accessories
Proteam
Two-Piece Straight Telescoping Wand
Mfr # 107529
Zoro # G7771325
product price: $98.92
/ea
Free Shipping & Returns
$98.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Aluminum
- Length 34 in
- Width 10 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107529
- Zoro # G7771325
- UPC # 693822075297
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 34 in |
Width | 10 in |
For Hose Diameter | 1 1/2 in |
Depth | 6 in |
Diameter | 1 1/2 in |
Details
Material | Aluminum |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Item | Extension Wand |
For Use With | Mfr. No. 107527, 107528 |
Fits Vacuum Models | 107527, 107528 |
Attachment Product Grouping | Extension Wands |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 34 in, Width 10 in, Depth 6 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107527, 107528
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.J. FUNK AND CO Sparkle Glass Cleaner, Gallon Bottle, 4 Bottles - 20500 (20500)
- SCRUBS Disinfecting Wipes, White, Canister, 65 Wipes, 9 in x 7 in, Citrus (96365)
- RID-X Liquid Septic System Treatment and Cleaner 24 oz (1920089447)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP15P)
- PROTEAM Replacement Felt - 14" Floor Tool – Straight (100145)
- PROTEAM Bag Housing Assembly, 1500XP HEPA (107260)
- PROTEAM Motor Compression Ring w/ Screws (100335)
- PROTEAM Hose, Power Nozzle to Air Duct, Lower (104230)
- PROTEAM Power Cord, Alpine, Sierra, 28" (105898)
- PROTEAM Electrified Hose with Gas Pump Handle (106438)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums - Pair (VF4200)
- Proteam Vacuum Accessories