Shop All Vacuum Accessories
Proteam
Turbo Brush Carpet Tool, 11"
Mfr # 100117
Zoro # G9319926
product price: $134.37
/ea
Free Shipping & Returns
$134.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Turbo Brush Carpet Tool,11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 100117
- Zoro # G9319926
- UPC # 693822001173
- Country of Origin Germany
- Category Vacuum Accessories
Details
Item | Turbo Brush Carpet Tool,11" |
Product Type | Turbo Brush Carpet Tool,11" |
Description
Turbo Brush Carpet Tool,11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOFIBER 24" Spring Clip Dust Mop Frame, Aluminum (SCF244)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (30563B)
- BOARDWALK Cleaning Brushes, 8.13 in L Handle, Black, Plastic (BWK9008)
- 3M Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber (59194)
- PROTEAM Stub Tube, 2-Pin (106941)
- PROTEAM Hose, Electrified, Sierra, 48" (105880)
- PROTEAM Replacement Double Swivel Elbow Cuff 1-1/4" (102715)
- PROTEAM 6 Qt. Intercept Micro Filter Bag, Open Collar. Fits for Round Backpack Vacuums, 10PK (100431)
- PROTEAM Rectangular Upper Foam Pad (834043)
- PROTEAM Motor Compression Ring w/ Screws (100335)
- PROTEAM Carpet Sidewinder, Floor Tool, 18" (105691)
- Proteam Vacuum Accessories