Shop All Vacuum Parts
Proteam
Switch/Power Cord Assembly
Mfr # 836225-1
Zoro # G9072653
$59.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Fits Models SCP 6/10, PV FS 6
- For Use With Mfr. Model Number 107310, 107308, 107307, 107309, 107343, 107344, 107371, 107464, 107464, 107467, 107533, 107534, 107535, 107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538, 1076363, 107613, 33KE29
- Fits Vacuum Brand ProTeam
- Accessory Type Switch/Power Cord Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 836225-1
- Zoro # G9072653
- UPC # 693822622514
- Country of Origin China
- Category Vacuum Parts
Details
Item | Switch/Power Cord Assembly |
For Vacuum Type | Backpack Vacuum |
Fits Models | SCP 6/10, PV FS 6 |
For Use With Mfr. Model Number | 107310, 107308, 107307, 107309, 107343, 107344, 107371, 107464, 107464, 107467, 107533, 107534, 107535, 107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538, 1076363, 107613, 33KE29 |
Fits Vacuum Brand | ProTeam |
Accessory Type | Switch/Power Cord Assembly |
For Use With | 33KE29 |
Description
Switch/Power Cord Assembly, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP30-DP)
- BLUE MAGIC Protective Hand Cream, Invisible Glove, Liquid, 5 oz Tube, Non-Greasy, Fragrance Free (5215-12)
- ZEP Zep Recycled Fibers Disinfecting Wipes 80 pk, 80PK (R53380)
- PROTEAM Round Vacuum Backplate, Backpack Vacuum (105046)
- PROTEAM 15"Hard Surface Sidewinder Floor Tool w/ Nylon Brush (106246)
- PROTEAM Twist Cap, MegaVac, Black (100320)
- PROTEAM 15" Carpet Sidewinder Floor Tool (106245)
- PROTEAM Power Plug Assembly, For Backpack Vacuum (841724)
- PROTEAM Baseplate, Power Nozzle (104221)
- GOFER PARTS Replacment Vac Motor - TD For Ametek 116565-29 (GVM120011)
- Proteam Vacuum Parts