Shop All Vacuum Filters
Proteam
Switch Filter Lock-Out
Mfr # 104283
Zoro # G3219015
product price: $16.01
/ea
$16.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/8"
- Height 3/8"
- Length 1.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 104283
- Zoro # G3219015
- Country of Origin Tunisia
- Category Vacuum Filters
Dimensions
Width | 1-1/8" |
Height | 3/8" |
Length | 1.625" |
Details
Item | Switch Filter Lock-Out |
Description
Switch Filter Lock-Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD All Purpose Cleaner, 28 oz. Bottle, Grapefruit (00010)
- GLARO 6 gal Half-Round Wastebasket, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1893-BK-SA)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, 22 microns, Black, 150 PK (S386022K)
- HONEY-CAN-DO Drawstring Mesh Mesh Laundry Bag Blue (LBG-01161)
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Super HalfVac Pro (10 pk.) (106973)
- PROTEAM Exhaust Filter Cover (834717)
- PROTEAM Micro Cloth Filter, Fits Round 10 qt. (100565)
- PROTEAM Dome Filter w/ Foam Media (100030)
- PROTEAM Micro Cloth Filter, Fits Round 6 qt. (100564)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Open Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107666)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (103115)
- Proteam Vacuum Filters