Shop All Vacuum Accessories
Proteam
Switch Cord w/ Crimps 120V
Mfr # 101714
Zoro # G9320221
$24.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- Fits Models LineVacer, MegaVac, SuperCoach, SQV
- For Use With Mfr. Model Number Mfr. No. 107119, 107104, 107109, 107114, 107602, 107603, 107604, 107118, 107103, 107108, 107113, 107605, 107606, 107607,105869, 105892,107137,107345,107138, 100277,100280, 107141, 107161, 107471
- Fits Vacuum Models 100277, 100280, 105869, 105892, 107103, 107104, 107108, 107109, 107113, 107114, 107118, 107119, 107137, 107138, 107141, 107161, 107345, 107471, 107602, 107603, 107604, 107605, 107606, 107607
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 101714
- Zoro # G9320221
- UPC # 693822017143
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Filter Housing Set |
Fits Models | LineVacer, MegaVac, SuperCoach, SQV |
For Use With Mfr. Model Number | Mfr. No. 107119, 107104, 107109, 107114, 107602, 107603, 107604, 107118, 107103, 107108, 107113, 107605, 107606, 107607,105869, 105892,107137,107345,107138, 100277,100280, 107141, 107161, 107471 |
Fits Vacuum Models | 100277, 100280, 105869, 105892, 107103, 107104, 107108, 107109, 107113, 107114, 107118, 107119, 107137, 107138, 107141, 107161, 107345, 107471, 107602, 107603, 107604, 107605, 107606, 107607 |
Accessory Type | Filter Housing Set |
Description
Filter Housing Set, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100277, 100280, 105869, 105892, 107103, 107104, 107108, 107109, 107113, 107114, 107118, 107119, 107137, 107138, 107141, 107161, 107345, 107471, 107602, 107603, 107604, 107605, 107606, 107607
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Green, Plastic, 24 in L Overall (1YTL7)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Clear (C844)
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green (59JM39)
- PROTEAM Carbon Brush Set, Ametek Motor (101720)
- PROTEAM Stub Tube, 2-Pin (106941)
- PROTEAM Right Caddy (830576)
- PROTEAM Backplate System Complete (103393)
- PROTEAM Switch Cord and Power Cord Assembly (834249)
- PROTEAM MegaVac Xover Multi-Surface Two-Piece Wand & Blower Tool Kit (107159)
- GLOBAL INDUSTRIAL Round Dust Brush Attachment for 18 Gallon Wet Dry Squeegee Vacuum (641419)
- Proteam Vacuum Accessories