Shop All Vacuum Accessories
Proteam
Switch Cord and Power Cord Assembly
Mfr # 834249
Zoro # G9318876
product price: $82.34
/ea
Free Shipping & Returns
$82.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- For Use With Mfr. Model Number Mfr. No. 107508, 107509,107539, 107540, 107541
- Fits Models GoFreeFlex Pro
- Fits Vacuum Models 107508, 107509, 107539, 107540, 107541
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 834249
- Zoro # G9318876
- UPC # 693822342498
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Motor Mount Assembly |
For Use With Mfr. Model Number | Mfr. No. 107508, 107509,107539, 107540, 107541 |
Fits Models | GoFreeFlex Pro |
Fits Vacuum Models | 107508, 107509, 107539, 107540, 107541 |
Description
Motor Mount Assembly, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107508, 107509, 107539, 107540, 107541
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESOLVE 60 oz Carpet Cleaner Liquid Concentrated (RE4902)
- 3M 3M Scotch-Brite„¢ Heavy Duty Scouring Pads , Green, 36 Pads - 86 (61500025921)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Box (R-C13-10)
- KRAFT TOOL Wood Horsehair Concrete Finishing Br, 24 (CC193-01)
- PROTEAM Stretch Hose with Cuffs, 1-1/2", Black (101705)
- PROTEAM Handle Kit, 106617 (106617)
- PROTEAM Bumper, Power Nozzle, Vinyl (104218)
- PROTEAM Compression Ring Screw Set: 4 Screws (100378)
- PROTEAM Swivel Hose Cuff (101950)
- PROTEAM Seal, Gasket, Bag Housing (104738)
- TORNADO Vacuum Floor Wand, Portable Vacuums (90682)
- Proteam Vacuum Accessories