Shop All Portable Vacuums
This Product is Discontinued
Proteam
Super QuarterVac 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (Discontinued)
Mfr # 107118
Zoro # G8582454
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Filtration Type Standard
- Weight 10 lb
- Vacuum Collection Type Reusable Bag
- Air Flow 150 cfm
- Cord Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 107118
- Zoro # G8582454
- UPC # 693822071084
- Country of Origin Mexico
- Category Portable Vacuums
Dimensions
Cord Length | 50 ft. |
Hose Length | 4 ft |
Hose Dia. | 1 1/2 in |
Power Cord Length | 50 ft |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Reusable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 150 cfm, Static Pressure 100 in, Weight 10 lb, Sound Level 67 dB, Number of Motor Stages 1, Power 1,188 W, Current 9.9 A, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series Super QuarterVac(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.