Shop All Vacuum Parts
Proteam
Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Tool Kit
Mfr # 107538
Zoro # G7771386
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Air Flow 159 cfm
- Net Weight 23 lb.
- Includes (2) Filter Bags, 14 in ProBlade Carpet Tool, 14 in ProBlade Hard Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 32 in to 57 in Telescoping Friction Fit 1.5 in Wand, 4 ft Static-Dissipating 1.5 in Hose, 5 in Upholstery Tool, 50' Extension Cord
- Standards CSA C22.2 No. 243, UL 1017
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107538
- Zoro # G7771386
- UPC # 693822075389
- Country of Origin Mexico
- Category Vacuum Parts
Dimensions
Hose Length | 4 ft |
Hose Dia. | 1 1/2 in |
Height | 23 in |
Cord Length | 50 ft. |
Power Cord Length | 50 ft |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Reusable Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 159 cfm, Static Pressure 96 in, Weight 12 lb, Height 23 in, Sound Level 70 dB, Number of Motor Stages 1, Power 1,108 W, Current 9.5 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series Super Coach Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR23)
- SHOP-VAC Vacuum Bags, 3 PK (9193200)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- CLOROX Clorox 01698, Anywhere Hard Surface Sanitizing Spray, 32oz Spray Bottle (CLO01698)
- PROTEAM Belt, Drive, F/Brush Roll (104217)
- PROTEAM Waist Belt Set, For Backpack Vacuum (510301)
- PROTEAM Twist Cap, MegaVac, Black (100320)
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Hard Surface Tool Kit (107534)
- PROTEAM Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit (107536)
- PROTEAM 14" Hard Surface Tool with Nylon Brush (100623)
- 3M Vacuum Hose Adapter 28302, 1 in Internal (28302)
- Proteam Vacuum Parts