Shop All Vacuum Filters
Proteam
Sleeve Filter, Dry, Cloth Filter
Mfr # 834000
Zoro # G9751034
$43.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Reusable Reusable
- Filter Product Grouping Sleeve Filter
- Material Cloth
- Fits Vacuum Brand ProTeam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 834000
- Zoro # G9751034
- UPC # 693822074481
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 6 1/2 in |
Width | 4-7/8" |
Height | 4 7/8 in |
Width/Diameter | 4 in |
Details
For Vacuum Type | Backpack Vacuum |
Reusable | Reusable |
Filter Product Grouping | Sleeve Filter |
Material | Cloth |
Fits Vacuum Brand | ProTeam |
Bag Type | Dry |
Fits Vacuum Models | 107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538 |
Filter Type | Cloth Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Sleeve Filter |
Efficiency | High Efficiency |
For Use With | Super Coach Pro 10 |
Filter Reusability | Reusable |
Filter Efficiency | 99.95% |
Description
Sleeve Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.95 Percent, Filter Material Cloth, Filter Reusability Reusable, Height 4 7/8 in, Length 6 1/2 in, Width/Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cartridge Filter, Dry, HEPA, 3 gal. (VF320H)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Blue (10113)
- RUBBERMAID COMMERCIAL 23 gal Round Trash Can, Silver, 17 11/16 in Dia, Metal (2147584)
- ECOS PRO Kitchen Bathroom Cleaner, PK4 (PL9746/04)
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Super HalfVac Pro (10 pk.) (106973)
- PROTEAM Switch Filter Lock-Out (104283)
- PROTEAM High Filtration Exhaust Filter (105136)
- PROTEAM Micro Cloth Filter, Fits Round 6 qt. (100564)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (103115)
- PROTEAM Exhaust Filter Made from HEPA Media (844488)
- DEWALT Replacement HEPA Filter Set For DWV010 & DWV012 (Type 2) Dust Extractors (DWV9330)
- Proteam Vacuum Filters