Shop All Vacuum Filters
Proteam
Sleeve Filter, Dry, Cloth Filter
Mfr # 107040
Zoro # G9751007
product price: $36.11
/ea
$36.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Reusable Reusable
- Filter Product Grouping Sleeve Filter
- Material Cloth
- Fits Vacuum Brand ProTeam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107040
- Zoro # G9751007
- UPC # 693822070407
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 8 in |
Height | 4 7/8 in |
Width | 4-7/8" |
Width/Diameter | 1 1/2 in |
Details
For Vacuum Type | Backpack Vacuum |
Reusable | Reusable |
Filter Product Grouping | Sleeve Filter |
Material | Cloth |
Fits Vacuum Brand | ProTeam |
Bag Type | Dry |
Fits Vacuum Models | Super HalfVac Pro |
Filter Type | Cloth Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Sleeve Filter |
For Use With | Super HalfVac Pro |
Efficiency | High Efficiency |
Filter Reusability | Reusable |
Description
Sleeve Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models Super HalfVac Pro, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Reusable, Height 4 7/8 in, Length 8 in, Width/Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033374)
- ZEP Concrete Floor Cleaner, Powder, Drum, 40 lb, Concentrated, Pine (72333)
- PFERD 36" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89263)
- ATLANTIC MILLS Atlantic Mills 13.5"x24" White Medium Weight Wiper, PK150 (8240A)
- PROTEAM Cartridge Filter, Multi-Ply, Exhaust Filter (107005)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Closed Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107667)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (834000)
- PROTEAM Exhaust Filter Made from HEPA Media (844488)
- PROTEAM Switch Filter Lock-Out (104283)
- PROTEAM Dome Filter w/ Foam Media (100030)
- NILFISK Filter, 4" H, 6" W, HEPA (107413555)
- Proteam Vacuum Filters