Shop All Vacuum Accessories
Proteam
Screw, Phillips, 4.2mm x 35mm
Mfr # 104493
Zoro # G9319707
product price: $6.32
/ea
Sold in multiples of 2 for $12.64
$12.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 104493
- Zoro # G9319707
- UPC # 693822044934
- Country of Origin China
- Category Vacuum Accessories
Details
Item | Screw, Phillips, 4.2mm x 35mm |
Description
Screw,Phillips,4.2mm x 35mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx8in.W, Plastic (HEPACART-09)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps 8 PK (DIA 06042)
- KISSLER Tube and Pipe Brush, 4 1/2 in L Handle, 1 in L Brush, Black, Polypropylene, 8 in L Overall (08-0615)
- KARCHER Sensor S 12 Vacuum (1.012-615.0|1)
- PROTEAM Wheel Cap (830611)
- PROTEAM Switch, Wand Lockout (104263)
- PROTEAM Motor Gasket (100014)
- PROTEAM 56" One-Piece, Two-Bend Aluminum Wand (100102)
- PROTEAM Front Mount Squeegee, Replacement Blade Set (107186)
- PROTEAM 12" Paddle Tool (100730)
- METROVAC 3' Flexible Hose (120-151333)
- Proteam Vacuum Accessories