Shop All Vacuum Accessories
Proteam
Screw, Phillips, 4.2mm x 19mm, F/Power Nozzle Motor
Mfr # 105371
Zoro # G9317841
product price: $3.47
/pk 2, $1.74/ea
Sold in multiples of 3 for $10.41
$10.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 105371
- Zoro # G9317841
- UPC # 693822053714
- Country of Origin China
- Category Vacuum Accessories
Details
Item | Phillips Screw, 4.2mm x 19mm, PK2 |
Description
Phillips Screw,4.2mm x 19mm,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 12 in Sweep Face Push Broom, Medium, Yellow (31666/29626)
- BOARDWALK 8 gal - 10 gal Trash Bags, 24 in x 2 in, 6 microns, Natural, 1000 PK (Z4824RNKR01)
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- PROTEAM Right-hand Shoulder Strap (834059)
- PROTEAM Switch Cord and Power Cord Assembly (834249)
- PROTEAM HEPA Motor Housing, 1500XP, Charcoal (107257)
- PROTEAM Extension Handle Clip (834724)
- PROTEAM Backplate System Complete (103393)
- PROTEAM Carbon Brush Set, Domel Motor (105697)
- SHOP-VAC Crevice Tool, 1 1/2 in (9064500)
- Proteam Vacuum Accessories