Shop All Vacuum Accessories
Proteam
Screw, Cord Wrap, M4 x 45mm, Phillips Round Head
Mfr # 104271
Zoro # G9317920
product price: $3.47
/ea
Sold in multiples of 3 for $10.41
$10.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 104271
- Zoro # G9317920
- UPC # 693822042718
- Country of Origin China
- Category Vacuum Accessories
Details
Item | Cord Wrap Screw, M4 x 45mm |
Description
Cord Wrap Screw,M4 x 45mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- ZOGICS Wellness Center Wipes, 4PK (Z1000-4)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1312 (BWK1312)
- SPARTA 5.25 in W Tank and Kettle Brush, Brown, Polypropylene (40041EC01)
- PROTEAM Wire Harness Kit (105754)
- PROTEAM Axle (831024-3)
- PROTEAM Squeegee Assembly, 28" (833532)
- PROTEAM Power Cord Assembly, Complete (103181)
- PROTEAM 12" Aluminum Gulper Floor Tool (100155)
- PROTEAM Power Nozzle Power Cord (106301)
- PROTEAM Right Caddy (830576)
- Proteam Vacuum Accessories