Shop All Vacuum Accessories
Proteam
Right-hand Shoulder Strap
Mfr # 834059
Zoro # G0112546
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- Fits Vacuum Models SuperCoach Pro 10, SuperCoach Pro 6
- Accessory Type Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 834059
- Zoro # G0112546
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Shoulder Strap |
Fits Vacuum Models | SuperCoach Pro 10, SuperCoach Pro 6 |
Accessory Type | Shoulder Strap |
Description
Shoulder Strap, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models SuperCoach Pro 10, SuperCoach Pro 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-7/8" Round Brush Tool (49-90-1981)
- TOUGH GUY 12 in Sponge Mop Head, Slide On Connection, Yellow (1TTZ1)
- SCA TISSUE Tork Universal Roll Paper Towels, 2 Ply, White (HB1995)
- JUWEL Foldable Rotary Clothesline (Nova Plus 500)
- PROTEAM Motor Assembly (510213)
- PROTEAM Switch, Rocker, On/Off (105147)
- PROTEAM Carbon Brush Set, Domel Motor (105697)
- PROTEAM Static Dissipating Hose, 1-1/2", 78" (103172)
- PROTEAM Nut Washer Cap (813836-1)
- PROTEAM HEPA Motor Housing, 1500XP, Charcoal (107257)
- NOBLES Power Cord, 50 ft. (9013520)
- Proteam Vacuum Accessories