Shop All Vacuum Accessories
Proteam
Replacement Nylon Brush - 14" Floor Tool
Mfr # 100713
Zoro # G9318386
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 100713
- Zoro # G9318386
- UPC # 693822007137
- Country of Origin United States
- Category Vacuum Accessories
Details
Item | Replacement Nylon Brush, Floor Tool, 14" |
Description
Replacement Nylon Brush,Floor Tool,14 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Armstrong 330806 64 oz. Concentrate Floor Cleaner (343346)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebaskets, Beige, Plastic (RCP295600BGCT)
- BSC PREFERRED CLEANER, MULTIPURPOSE, LAVNDR, 6PK (GJO99666CT)
- REMCO 59/100 in W Wand Brush, Medium, 17 in L Handle, 2 9/25 in L Brush, Green, Plastic (41972)
- PROTEAM Wheel Cap (830611)
- PROTEAM Front Mount Squeegee, 28" (107185)
- PROTEAM Brush Roll/12", For Upright Vacuum (841817)
- PROTEAM HEPA Power Nozzle Cover, 1200XP (107283)
- PROTEAM Hard Floor Tool, 14" (106194)
- PROTEAM Motor Mounting System Set (100368)
- PROTEAM 6 Qt. Intercept Micro Filter Bag, Open Collar. Fits for Round Backpack Vacuums, 10PK (100431)
- Proteam Vacuum Accessories