Shop All Vacuum Parts
Proteam
Replacement Nut - Aluminum Wands
Mfr # 100099
Zoro # G4205936
original price:
$13.20
13% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Fits Vacuum Models 100099
- Fits Vacuum Brand ProTeam
- Accessory Type Replacement Wand Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 100099
- Zoro # G4205936
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Replacement Wand Nut |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | 100099 |
Fits Vacuum Brand | ProTeam |
Accessory Type | Replacement Wand Nut |
Description
Replacement Wand Nut, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100099
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Disinfectant Foam Cleaner, 19 fl oz (0.6 quart) Clean, White, 12 PK (AMR1001907)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N + GXS18V-15N15)
- CHEMTRONICS Alcohol Wipes, 4" x 3", 50 ct, PK50 (CP400)
- NILFISK Sleeve Filter, Dry, Micro Filter (11730410)
- PROTEAM Hose Assembly, Fits ProTeam Vacuum Brand Upright Vacuum (104961)
- PROTEAM Shoe Kit (Xover Floor Tool) (107078)
- PROTEAM Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Hard Surface Tool Kit (107537)
- PROTEAM 15"Hard Surface Sidewinder Floor Tool w/ Nylon Brush (106246)
- PROTEAM Lower Harness Assembly, Backpack Vacuum (840114)
- PROTEAM Screw, Phillips, 4mm x 35mm F/Base Cover (104497)
- PROTEAM Exhaust Filter Door (843848)
- Proteam Vacuum Parts