Shop All Vacuum Accessories
Proteam
Replacement Double Swivel Elbow Cuff 1.5"
Mfr # 101928
Zoro # G1916516
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- Fits Vacuum Models SuperCoach Pro 10, SuperCoach Pro 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 101928
- Zoro # G1916516
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Replacement Double Swivel |
Fits Vacuum Models | SuperCoach Pro 10, SuperCoach Pro 6 |
Description
Replacement Double Swivel, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models SuperCoach Pro 10, SuperCoach Pro 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Select, Jumbo, Continuous Sheets, White, 8 PK (13728)
- SUNBEAM TRASHRAC 3 gal Trash Bags, 0.95 mm, 24 PK (87024)
- GOO GONE Goo Gone Allpurpse 32Oz (2195)
- SPARTA Multi-Purpose Brush, 30" L, 3" D, White (4000602)
- PROTEAM Hose Power Head Assembly (510252)
- PROTEAM Stub Tube, 2-Pin (106941)
- PROTEAM 56" One-Piece, Two-Bend Aluminum Wand (100102)
- PROTEAM Extension Tube Assembly (510258)
- PROTEAM Hose Assembly (107198)
- PROTEAM Replacement Felt, Scalloped - 14" Floor Tool (100146)
- TENNANT Vacuum Hose, 16 ft. L, Hose 1-1/4" dia. (KTRI05811)
- Proteam Vacuum Accessories