Shop All Vacuum Accessories
Proteam
Purple Cap
Mfr # 833948
Zoro # G2501664
product price: $50.36
/ea
$50.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- Fits Vacuum Models SuperCoach Pro 10, SuperCoach Pro 6
- For Use With 33KE29, 38EW20, 38EW21, 38EW29, 40ME92, 42XM93, 43HD27
- Accessory Type Purple Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 833948
- Zoro # G2501664
- Country of Origin Mexico
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | SuperCoach Pro 10, SuperCoach Pro 6 |
Item | Purple Cap |
For Use With | 33KE29, 38EW20, 38EW21, 38EW29, 40ME92, 42XM93, 43HD27 |
Accessory Type | Purple Cap |
Description
Purple Cap, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models SuperCoach Pro 10, SuperCoach Pro 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH Toilet Brush, 10 in L Handle, 5 in L Brush, Yellow, Wood, 15 in L Overall (MIB-53300)
- ALPINE INDUSTRIES Automatic Liquid Spray Hand Sanitizer/Soap Dispenser, 1200mL, White (430-S)
- SWIFFER POWER MOP CLEANER FRESH (80374080)
- MIDWEST RAKE Wire Gauge Rake, 36" L, 66" Yellow Handle (58736)
- PROTEAM Retainer, Brush Roll (104499)
- PROTEAM Latch & Retainer w/ Lock Nut & Screw (510179)
- PROTEAM Wheel, Rear (104306)
- PROTEAM Wire Harness Kit (105754)
- PROTEAM Motor Assembly (510213)
- PROTEAM Electrified Hose with Gas Pump Handle (106438)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9052633)
- Proteam Vacuum Accessories