Shop All Wet Dry Vacuums
Proteam
ProGuard Proguard 20 Wet/Dry Vacuum, Fine Dust Filter 105 cfm
Mfr # 107131
Zoro # G1186608
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 105 cfm
- Amps 9.5
- Filter Type Fine Dust Filter
- Hose Length 10 ft.
- Series ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107131
- Zoro # G1186608
- UPC # 693822071312
- Country of Origin Mexico
- Category Wet Dry Vacuums
Dimensions
Hose Length | 10 ft. |
Details
Air Flow | 105 cfm |
Amps | 9.5 |
Filter Type | Fine Dust Filter |
Series | ProGuard |
Standards | UL Listed to US and Canadian Safety Standards |
Static Pressure | 95" |
Vacuum Capacity | 20 gal. |
Voltage | 120v |
Net Weight | 70 lb. |
Sound Level dBA | 69 dBA |
Item | Proguard 20 Wet/Dry Vacuum |
Description
Proguard 20 Wet/Dry Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240464YL)
- PROTEAM Switch, Safety, Power Nozzle Lockout (104279)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Beige, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400BEIG)
- AMERICAN BUILT PRO Nipple Caddy, 34 in Nipples Polyethylene , 66 pc Capacity (T1007 P1)
- PROTEAM ProGuard Proguard 4 Portable Wet/Dry Vacuum, Fine Dust Filter 142 cfm (107128)
- PROTEAM ProGuard 4 Wet/Dry Tool Kit (107184)
- PROTEAM ProGuard 16 MD Wet/Dry Vacuum w/ Tool Kit (107386)
- PROTEAM ProGuard 20 Wet/Dry Vacuum w/ Tool Kit & Front Mount Squeegee (107360)
- CRAFTSMAN 5 Gallon 5.0 Peak HP Wall-Mountable Wet/Dry Shop Vacuum and Attachments (CMXEVBE17925)
- CRAFTSMAN 9 Gallon 4.25 Peak HP Wet/Dry Shop Vacuum with 3 Dust Bags and Attachments (CMXEVBE18590)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- Proteam Wet Dry Vacuums