Shop All Vacuum Bags
Proteam
ProGen 15 Upright Vacuum
Mfr # 107330
Zoro # G9751095
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Micro Filter
- Vacuum Product Grouping Bagged Upright Vacuum
- Air Flow 100 cfm
- Furniture Guard Yes
- Standards CRI, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107330
- Zoro # G9751095
- UPC # 693822073309
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height Adjustment | Automatic |
Length | 13 in |
Height | 46 1/2 in |
Power Cord Length | 50 ft |
Width | 18 in |
Head Height Adjustment | 1-Position |
Cleaning Path Width | 15 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 15 in, Vacuum Air Flow 100 cfm, Sound Level 69 dB, Weight 18 lb, Power 1,100 W, Current 9.8 A, Voltage 120 V, Height 46 1/2 in, Length 13 in, Width 18 in, Head Height Adjustment 1-Position, Power Cord Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 19 In, White, PK5 (3300)
- PURELL 1500 ml Foam Hand Soap Cartridge (8565-04)
- EVERWIPE ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK (192808)
- GLISTEN Disposer Care Cleaner, 4.9 Oz Packet, 4 Tablets/Pack (DP06N-PB)
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100431)
- PROTEAM Vacuum Bag, Fits ProTeam Vacuum Brand 107251/107252 Vacuum Models, Dry, Paper, 10 PK (103483)
- PROTEAM IMF Bag forProGuard 15-20 gal., PK3, 3 PK (107180)
- PROTEAM Intercept Micro Filter Bag, Open Collar, Fits ProTeam Backpack Vacuums, Triangular 6 qt. (10 pk.) (107314)
- PROTEAM Foam Media Filter for Dome Filter, Fits SCP10, SCP6, GFFP, ProVac FS 6 (510184)
- PROTEAM Vacuum Bag, Dry, Intercept Micro Filter, 10 PK (100291)
- TOUGH GUY Vacuum Bag, Disposable, 10 PK (10E085)
- Proteam Vacuum Bags