Shop All Upright Vacuums
Proteam
ProGen 12 Upright Vacuum
Mfr # 107329
Zoro # G9751104
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 100 cfm
- Sound Level dBA Not Rated
- Vacuum Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107329
- Zoro # G9751104
- UPC # 693822073293
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 40 ft |
Width | 17 in |
Length | 13 in |
Height Adjustment | Automatic |
Height | 46 1/2 in |
Head Height Adjustment | 1-Position |
Cleaning Path Width | 12 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 100 cfm, Sound Level 69 dB, Weight 17 lb, Power 1,100 W, Current 9.8 A, Voltage 120 V, Height 46 1/2 in, Length 13 in, Width 17 in, Head Height Adjustment 1-Position, Power Cord Length 40 ft, Includes (2) Intercept Micro Filter Bag, Crevice Tool, Literature Kit, Stretch Wand, Upholstery Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00947-1GS)
- CRL Cerium Oxide Polishing Compound Pound (C0301)
- LYSOL Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle, PK12 (REC 85668)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, Rubber (47151)
- SANITAIRE TRADITION Upright Vacuum SC688A, 12" Cleaning Path, Gray/Red (SC688B)
- MAKITA Cordless Upright Vacuum, Bagless, 40 V (GLC01M1)
- EWBANK Chilli Tempest 2-in-1 Vacuum Cleaner (VC600)
- SANITAIRE Upright Vacuum, Air Flow 135 cfm, HEPA (SC5500B)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, Felt Wide Area Vacuum (BG-CC28)
- HOOVER COMMERCIAL Vacuum, Cordless, Bagless, 1 gal, 31cfm, 9 lb (BH53422V)
- SANITAIRE TRADITION Upright Vacuum SC899F, 16" Cleaning Path, Red (SC899H)
- Proteam Upright Vacuums