Shop All Upright Vacuums
This Product is Discontinued
Proteam
ProForce 1500XP Upright Vacuum, 15" Cleaning Path, Gray/Black (Discontinued)
Mfr # 107252
Zoro # G603523217
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 15"
- Sound Level dBA 67 dBA
- Vacuum Capacity 3.25 qt
- Width 15"
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107252
- Zoro # G603523217
- UPC # 693822072524
- Country of Origin China
- Category Upright Vacuums
Dimensions
Width | 15" |
Length | 50 ft |
Height | 48" |
Depth | 7.87" |
Details
Cleaning Path | 15" |
Sound Level dBA | 67 dBA |
Vacuum Capacity | 3.25 qt |
Furniture Guard | Yes |
Amps | 0.416666666666667 |
Voltage | 120 V |
Filter Type | Cloth; Foam; HEPA; Micro |
Material | ABS Plastic |
Standards | CSA 22.2 No. 243; CRI Gold Certified; UL Listed |
Replacement Filter | ProTeam 1241941 |
Vacuum Bag Type | Upright |
Net Weight | 27 lbs |
Color | Gray/Black |
Description
Equip your janitorial and housekeeping teams with the tools they need to get the job done right. Ideal for use in schools, hospitals and other environments where allergies are typically a concern, the ProForce 1500SXP features a four-point filtration system that removes up to 99.97% of all particulates as small as 0.3 microns. A wide-stance, wide-base profile allows the user to pick up more in a single sweep, making it possible to cover more ground in less time. A high-performance, dual-motor system maintains power to the beater-brush roller and the powerful suction-motor separately, so that one can be shut down while the other continues, which can come in handy when wishing to pause the roller over a stretch of hard flooring. Ergonomic handle, with a three-way power switch, ensures effortless operation along with a more comfortable grip. Included tool kit provides everything you need to get started right away.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.