Shop All Vacuum Accessories
Proteam
ProBlade Hard Surface Floor Tool Kit
Mfr # 107531
Zoro # G7771359
Free Shipping & Returns
$169.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Aluminum, Plastic
- For Hose Diameter 1 1/2 in
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 107531
- Zoro # G7771359
- UPC # 693822075310
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
For Hose Diameter | 1 1/2 in |
Details
Material | Aluminum, Plastic |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Vacuum Attachment Kit |
Includes | 14 in Hard Surface Floor Tool, 17 in Crevice Tool, 3 in Dusting Brush, 5 in Upholstery Tool, Straight Telescoping Wand |
For Use With | Backpack Vacuum |
Fits Vacuum Models | 107118, 107119, 107146, 107152, 107303, 107310, 107497, 107504 |
Description
Vacuum Attachment Kit, For Hose Diameter 1 1/2 in, Includes 14 in Hard Surface Floor Tool, 17 in Crevice Tool, 3 in Dusting Brush, 5 in Upholstery Tool, Straight Telescoping Wand, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107118, 107119, 107146, 107152, 107303, 107310, 107497, 107504
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOTTRS)
- DEWALT Tapered Adapter For DEWALT Dust Extractors (DWV9110)
- THE BRUSH MAN Tub O’Towels Cleaning Wipes (90 Wipes/Disp), 6PK (CITRA-TOWELS)
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", , Blue, PK 3 (MMMMP3)
- PROTEAM 14" Hard Surface Floor Tool with Horse Hair Brush (100614)
- PROTEAM Floor Tools and Nozzles For Backpack Vac (836357)
- PROTEAM Backplate System Complete, Black (103166)
- PROTEAM Shoulder Strap Assembly (100356)
- PROTEAM Wand, F/XP (104294)
- PROTEAM Power Nozzle, 12" (105879)
- STANLEY Universal Crevice Nozzle, 1-1/4 " (13-1508)
- Proteam Vacuum Accessories