Shop All Vacuum Accessories
Proteam
ProBlade Carpet Floor Tool
Mfr # 107527
Zoro # G7771298
product price: $59.05
/ea
$59.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Length 14 in
- Width 2 in
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107527
- Zoro # G7771298
- UPC # 693822075273
- Country of Origin Mexico
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Length | 14 in |
Width | 2 in |
For Hose Diameter | 1 1/2 in |
Depth | 10 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum, Canister Vacuum |
Item | Floor Tools and Nozzles |
Includes | 14 in Carpet Tool |
For Use With | Mfr. No. 107529 |
Fits Vacuum Models | 107529 |
Attachment Product Grouping | Floor Tools and Nozzles |
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 14 in, Width 2 in, Depth 10 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107529, Includes 14 in Carpet Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 16 gal, Plastic, 80 cfm (9593406)
- RUBBERMAID COMMERCIAL Executive Janitorial Cleaning Cart, Black (1861430)
- TOUGH GUY Holder, Toilet Paper (3P895)
- PROTEAM Hose Assembly (107198)
- PROTEAM 20" JetSweep Hard Surface Tool with Nylon Brush (101613)
- PROTEAM Replacement Swivel Cuff, Black, 1.5" (100694)
- PROTEAM Hose, Power Nozzle to Air Duct, Lower (104230)
- PROTEAM Extension Handle Clip (834724)
- PROTEAM Wand Kit (105490)
- PROTEAM Bottom Twist Cap Gasket, MV (104998)
- TORNADO Venturi Powerhead, 2-1/2 in. dia., Metal (95952)
- Proteam Vacuum Accessories