Shop All Vacuum Accessories
Proteam
Motor/Fan
Mfr # 836099
Zoro # G9323338
product price: $174.56
/ea
Free Shipping & Returns
$174.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- For Use With 33KE29
- Fits Models ProVac FS 6, Super Coach Pro 6, Super Coach Pro 10
- For Use With Mfr. Model Number 107310, 107308, 107307, 107309, 107343, 107344, 107371, 107464, 107464, 107467, 107533, 107533, 107534, 107535, 107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538, 1076363, 107613, 33KE29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 836099
- Zoro # G9323338
- UPC # 693822340364
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Replacement Swivel |
For Use With | 33KE29 |
Fits Models | ProVac FS 6, Super Coach Pro 6, Super Coach Pro 10 |
For Use With Mfr. Model Number | 107310, 107308, 107307, 107309, 107343, 107344, 107371, 107464, 107464, 107467, 107533, 107533, 107534, 107535, 107303, 107304, 107305, 107306, 107338, 107339, 107340, 107341, 107342, 107465, 107468, 107536, 107537, 107538, 1076363, 107613, 33KE29 |
Fits Vacuum Models | 107303, 107304, 107305, 107306, 107307, 107308, 107309, 107310, 107338, 107339, 107340, 107341, 107342, 107343, 107344, 107371, 107464, 107465, 107467, 107468, 107533, 107534, 107535, 107536, 107537, 107538, 107613, 1076363, 33KE29 |
Accessory Type | Replacement Swivel |
Description
Replacement Swivel, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107303, 107304, 107305, 107306, 107307, 107308, 107309, 107310, 107338, 107339, 107340, 107341, 107342, 107343, 107344, 107371, 107464, 107465, 107467, 107468, 107533, 107534, 107535, 107536, 107537, 107538, 107613, 1076363, 33KE29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE9)
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 (04901)
- NILFISK Cartridge Filter, Dry, ULPA Cartridge Filter (01737631)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Yellow, 12PK (32UV12)
- PROTEAM Adapter Cuff, 1-1/4" (103099)
- PROTEAM Swivel Hose Cuff 1-1/2" (831577)
- PROTEAM Switch, Wand Lockout (104263)
- PROTEAM Squeegee Tool, 14" (107199)
- PROTEAM Latch & Retainer w/ Lock Nut & Screw (510179)
- PROTEAM Screw, Phillips, 2.9mm x 13mm, F/Switch Cover (105075)
- PROTEAM Screw, Phillips, 4.2mm x 35mm (104493)
- Proteam Vacuum Accessories