Shop All Vacuum Parts
Proteam
Motor Intake Filter, Fits ProForce
Mfr # 104281
Zoro # G4206006
original price:
$7.59
25% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models 107329, 107330
- Fits Brand ProTeam
- For Use With Mfr. Model Number 107251, 107252
- For Use With ProTeam Proforce Upright Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 104281
- Zoro # G4206006
- Country of Origin China
- Category Vacuum Parts
Dimensions
Height | 4 3/8 in |
Width/Diameter | 1/2 in |
Length | 5 7/8 in |
Details
Item | Cassette Filter |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | 107329, 107330 |
Fits Brand | ProTeam |
For Use With Mfr. Model Number | 107251, 107252 |
For Use With | ProTeam Proforce Upright Vacuum |
Type | Replacement |
Filter Product Grouping | Cassette Filter |
Filter Pickup Type | Dry |
Fits Vacuum Brand | ProTeam |
Filter Reusability | Reusable |
Filtration Type | Standard |
Filter Material | Foam |
Description
Cassette Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107329, 107330, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 4 3/8 in, Length 5 7/8 in, Width/Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL All Purpose Scrubbing Dish Wand W/ Brush Refills, 12PK (1137)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103323)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Fire-Resistant Wastebasket, Beige, Thermoset Polyester; Fiberglass (RCP254300BG)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag Advanced Fine Filtration Vacuum (BGU8000)
- PROTEAM Extension Cord, 50 ft., 16 ga., Yellow (101678)
- PROTEAM Bottom Bumper, Super Coach, QVac and Mega (100586)
- PROTEAM Motor/Fan (120 V) w/Crimps (Ametek Motor) (100422)
- PROTEAM VAC MOTOR - TF 120V 1STG 5.7 - AMETEK 119347-00 (834036)
- PROTEAM Power Cord with Strain, Upright Vacuum (834740)
- PROTEAM Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Tool Kit (107538)
- PROTEAM ProTeam Vac Station (102947)
- Proteam Vacuum Parts