Shop All Vacuum Accessories
Proteam
Motor Assembly
Mfr # 510213
Zoro # G9322559
original price:
$133.50
15% off
Free Shipping & Returns
$112.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- Fits Models Super HalfVac Pro
- For Use With Mfr. Model Number Mfr. No. 107325, 107327, 107328, 107385, 107608
- Fits Vacuum Models 107325, 107327, 107328, 107385, 107608
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proteam
- MFR # 510213
- Zoro # G9322559
- UPC # 693822102139
- Country of Origin Mexico
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Carbon Brush Set |
Fits Models | Super HalfVac Pro |
For Use With Mfr. Model Number | Mfr. No. 107325, 107327, 107328, 107385, 107608 |
Fits Vacuum Models | 107325, 107327, 107328, 107385, 107608 |
Accessory Type | Carbon Brush Set |
Description
Carbon Brush Set, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107325, 107327, 107328, 107385, 107608
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Clear, 50 PK (BWKD38634CL)
- GEORGIA-PACIFIC Plug-In Power Kit (59479A)
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows (44167)
- SCOTT Bath Tissue Dispenser, Coreless, 14-1/4"Wx6"Dx9-3/4"H, SEGY (KCC09602)
- PROTEAM Xover Floor Tool (107016)
- PROTEAM ProBlade Carpet Tool Kit (107530)
- PROTEAM Stub Tube, 2-Pin (106941)
- PROTEAM Axle (831024-3)
- PROTEAM Seal, Gasket, Bag Housing (104738)
- PROTEAM Left Caddy (830577)
- MAKITA Flexible Anti-Static Hose, 1" x 39" (143787-2)
- Proteam Vacuum Accessories