Shop All Vacuum Accessories
Proteam
MegaVac Xover Multi-Surface Two-Piece Wand & Blower Tool Kit
Mfr # 107159
Zoro # G9317686
product price: $137.78
/ea
Free Shipping & Returns
$137.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- Fits Models MegaVac
- For Use With Mfr. Model Number Mfr. No. 107138
- Fits Vacuum Models 107138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107159
- Zoro # G9317686
- UPC # 693822071596
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Attachment Kit |
Fits Models | MegaVac |
For Use With Mfr. Model Number | Mfr. No. 107138 |
Fits Vacuum Models | 107138 |
Accessory Type | Attachment Kit |
Description
Attachment Kit, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107138
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Wet/Dry Vacuum, 3 gal, 960 W (61HV77)
- MAYFAIR/BEMIS Mayfair-bemis Elongated Promo Toilet Seat 170-000 (170-000)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Beige, Resin, 1 Openings (FG267360BEIG)
- RENOWN Blue Bristle Angle Broom Head It Is Made From 100% Recycled Plastic Bottles (BR-00403STBHP)
- PROTEAM ProBlade Carpet Floor Tool (107527)
- PROTEAM 56 in. and 2-Bend Aluminum Wand with Button Lock (101338)
- PROTEAM Motor Compression Ring w/ Screws (100335)
- PROTEAM Motor Assembly, For Upright Vacuum (510415)
- PROTEAM Two-Piece Wand with Cord Holder (106053)
- PROTEAM Hose Cord, Electrified, 2 Wire, 15" (105790)
- METROVAC Mounting Bracket, Mfr. No. B-3IND (AFBR-1)
- Proteam Vacuum Accessories