Shop All Handles, Frames and Braces
Proteam
Intercept Micro Filter Bag, Fits ProGuard Wet/Dry 4 gal 3/PK
Mfr # 107182
Zoro # G5582781
product price: $16.56
/ea
$16.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 107128
- Fits Brand Proteam
- Length 8 in
- Fits Vacuum Models ProVac FS 6, Super Coach Pro 6
- Bag Reusability Non-Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107182
- Zoro # G5582781
- UPC # 693822071824
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 8 in |
Width/Diameter | 2 in |
Details
Item | Vacuum Bag |
For Use With Mfr. Model Number | 107128 |
Fits Brand | Proteam |
Fits Vacuum Models | ProVac FS 6, Super Coach Pro 6 |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | ProTeam |
Bag Material | Paper |
For Vacuum Type | Backpack Vacuum |
Bag Filtration Type | Standard |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models ProVac FS 6, Super Coach Pro 6, Bag Filtration Type Standard, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Length 8 in, Width/Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Heavy-Duty Wonder Mop, 4PK (1228)
- MI-T-M Combination Floor Tool (33-0411)
- MONARCH BRANDS Global Industrial„¢ 100% Cotton Red Shop Towels, 10 Lb.Box (N090-R2R-10)
- PREMIERE PADS Premiere Pads 14" Buffing Pad, Red, 5 Per Case (BWK4014RED)
- PROTEAM 13" Crevice Tool (103086)
- PROTEAM 24" to 40" Chrome Telescoping Wand w/ Button Lock (106343)
- PROTEAM Diffuser, ProGuard 4 (830098)
- PROTEAM Motor Assembly, ProGuard 4 (509776-19)
- PROTEAM Xover Multi-Surface Telescoping Wand Tool Kit (107100)
- PROTEAM Drum Latch, ProGuard 4 (826387)
- COLORCORE ColorCore 51" Aluminum Handle, Black (294019)
- Proteam Handles, Frames and Braces