Shop All Dust Collector Accessories
Proteam
Intercept Micro Filter Bag, Fits ProGen (10 pk.)
Mfr # 107377
Zoro # G9751052
original price:
$26.31
16% off
new price: $21.99
/pk 10, $2.20/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ProGen
- Efficiency High Efficiency
- Reusable Reusable
- Filter Type Paper Bag
- Fits Vacuum Models 107329, 107330
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 107377
- Zoro # G9751052
- UPC # 693822074467
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Height | 11 in |
Length | 14 in |
Width/Diameter | 5 in |
Details
Item | Vacuum Bag |
For Use With | ProGen |
Efficiency | High Efficiency |
Reusable | Reusable |
Filter Type | Paper Bag |
Fits Vacuum Models | 107329, 107330 |
Bag Filtration Type | Standard |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Filter Efficiency | 99.95% |
For Vacuum Type | Upright Vacuum |
Bag Material | Paper |
Bag Reusability | Reusable |
Fits Vacuum Brand | ProTeam |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107329, 107330, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Reusable, Height 11 in, Length 14 in, Width/Diameter 5 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 11/16" x 2" (HCL.11/16)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #3 (Drill Size 5/32") (65005)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43338)
- CLEVELAND Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14682)
- PROTEAM Intercept Micro Filter Bag, Open Collar, Fits Super HalfVac Pro (10 pk.) (106960)
- PROTEAM Intercept Micro Filter Bag, Fits SCP 10 (10 pk.) (107313)
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Triangular 6 qt. (10 pk.) (107374)
- PROTEAM Intercept Micro Filter Bag, Fits 10 qt. Canisters (10 pk.) (104544)
- PROTEAM ProForce 1500XP Upright Vacuum w/On-Board Tools (107252)
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- BOSCH Dust Extractor Filter, Flat Pleated PES (VF110)
- Proteam Dust Collector Accessories