Shop All Dust Collector Accessories
Proteam
Intercept Micro Filter Bag, Fits 10 qt. Canisters (10 pk.)
Mfr # 104544
Zoro # G9751061
product price: $23.69
/pk 10, $2.37/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Efficiency, Reusable, Paper
- For Use With QuietPro CN, RunningVac, ProVac CN
- For Use With Mfr. Model Number CDV156B
- Fits Vacuum Models 103220, 107149, 107150, 107151, 107152, 107153, 107610, 107611
- Bag Product Grouping Vacuum Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proteam
- MFR # 104544
- Zoro # G9751061
- UPC # 693822045443
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Height | 9 1/2 in |
Width/Diameter | 9 in |
Length | 3 in |
Details
Item | Vacuum Bag |
Type | High Efficiency, Reusable, Paper |
For Use With | QuietPro CN, RunningVac, ProVac CN |
For Use With Mfr. Model Number | CDV156B |
Fits Vacuum Models | 103220, 107149, 107150, 107151, 107152, 107153, 107610, 107611 |
Bag Product Grouping | Vacuum Bag |
Filter Efficiency | 99.95% |
Bag Material | Paper |
For Vacuum Type | Backpack Vacuum |
Bag Pickup Type | Dry |
Fits Vacuum Brand | ProTeam |
Bag Filtration Type | Standard |
Bag Reusability | Reusable |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103220, 107149, 107150, 107151, 107152, 107153, 107610, 107611, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Reusable, Height 9 1/2 in, Length 3 in, Width/Diameter 9 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Wireless Digital Indicator (W2900-3-1)
- BOSCH DiaBladeGenPurposePremium4-1/2InSegmente (DB4541C)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63220)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Triangular 6 qt. (10 pk.) (107374)
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- PROTEAM Intercept Micro Filter Bag, Open Collar, Fits Super HalfVac Pro (10 pk.) (106960)
- PROTEAM Intercept Micro Filter Bag, Fits SCP 10 (10 pk.) (107313)
- PROTEAM Intercept Micro Filter Bag, Fits ProGen (10 pk.) (107377)
- PROTEAM ProForce 1500XP Upright Vacuum w/On-Board Tools (107252)
- POWERMATIC Canister Kit with Clear Collection Bags (PDC-B)
- Proteam Dust Collectors & Accessories